SMC

SMC Multi-Connector Fitting, DM12-06NU-C2, DM Series, ADC12

  • ERIKS:24121270
Image 1
▪ Connecting Tubes: 12 pcs
▪ Form: Multi-connector
▪ Applicable Tube OD: Ø6
▪ Tube Material: NU (Soft Nylon, Polyurethane)
▪ Cover: C2 [Cover on Both Sides (2 pcs.)]
Save to list

€65.89/ pieceexcl. VAT

€79.73incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
DM
Type
Multi-Connector Fitting
Primary connection
6 mm
Material
ADC12
Max. operating pressure
10 bar
Temperature
from -5 to 60 °C
Number of outputs
12