

€65.89/ pieceexcl. VAT
€79.73incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | DM |
Type | Multi-Connector Fitting |
Primary connection | 4 mm |
Material | ADC12 |
Max. operating pressure | 10 bar |
Temperature | from -5 to 60 °C |
Number of outputs | 12 |