SMC

SMC Mounting Nut SNP-006

  • ERIKS:24136727
Image 1
▪ Applicable Bore Size: 006 (6mm)
Save to list

€0.46/ pieceexcl. VAT

€0.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Execution
Nut
Material
Brass
Suitable for diameter
6 mm
Thread Size
M10 x 1