

€29.80/ pieceexcl. VAT
€36.06incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CUJ |
Function | Double acting |
Magnetic | No |
Bore diameter | 8 mm |
Stroke length | 10 mm |
Port Size | M 3 mm |