

€28.03/ pieceexcl. VAT
€33.92incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CUJ |
Function | Double acting |
Magnetic | No |
Bore diameter | 4 mm |
Stroke length | 4 mm |
Port Size | M 3 mm |