

€47.77/ pieceexcl. VAT
€57.80incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | KQG2E |
Manufacturer ID | KQG2E10-03 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |