

€818.31/ pieceexcl. VAT
€990.16incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | IDG |
Outlet air flow rate | 100 l/min |
Purge air flow rate | 25 l/min |
Port thread type | Parallel (G) |
Port Size | 3/8 in |
Flow direction | right ? left |
Dew point | -20°C |
With bracket | No |