

€1,047.92/ pieceexcl. VAT
€1,267.98incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MY3M |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 40 mm |
Stroke length | 800 mm |
Port Size | G1/4 in |