

€734.28/ pieceexcl. VAT
€888.48incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MY1M |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 32 mm |
Stroke length | 200 mm |
Port Size | R1/8 in |