

€1,529.92/ pieceexcl. VAT
€1,851.20incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MY1C |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 50 mm |
Stroke length | 200 mm |
Port Size | R3/8 in |