SMC

SMC Mechanical joint rodless cylinder, basic type MY3A16-300

  • ERIKS:13990735
Image 1
▪ Style: A (Short Type-Rubber Cushion)
▪ Bore Size: 16mm
▪ Port Thread: Rc: ø25, ø40, ø63/M thread: ø16
▪ Stroke: 300
▪ Stroke Adjusting Unit: w/o Adjusting Unit
▪ Auto Switch: No Switch
▪ Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
▪ Number: 2 pcs.(Or None in the Case of No Switch)
▪ Long Stroke Suffix: None
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MY3
Type
MY3A
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
16 mm
Stroke length
300 mm
Port Size
M 5 mm