

€237.65/ pieceexcl. VAT
€287.56incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | MY1 |
Type | MY1B |
Function | Double acting |
Cushioning | Adjustable |
Magnetic | No |
Bore diameter | 16 mm |
Stroke length | 200 mm |
Port Size | M 5 mm |