

€5.28/ pieceexcl. VAT
€6.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Male Run Tee |
Manufacturer ID | KQ2Y06-02AS |
Shape | T-shape |
Material | PBT / Brass |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Extended | No |
Weight | 15.8 g |
A | Brass |
D1 | 10.4 mm |
D2 | 10 mm |
H | 14 mm |
L1 | 16.3 mm |
L2 | 22.8 mm |
L3 | 16.3 mm |
M | 13.3 |