SMC

SMC Male push-in fitting, T-stuk, male thread, KQ2Y10-03NS, PBT, 10 mm

  • ERIKS:13505784
Image 1
▪ Male run tee.
▪ Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
▪ Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.
Save to list

€9.10/ pieceexcl. VAT

€11.01incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
KQ2Y
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C