

€32.30/ pieceexcl. VAT
€39.08incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KS |
Type | Male Elbow |
Manufacturer ID | KSL12-04S |
Shape | L-shaped |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | Polyacetal |
Material nut | C3604BD, Stainless steel 304 |
Extended | No |
Weight | 93 g |
D1 | 20.9 mm |
D2 | 24 mm |
H | 24 mm |
L1 | 34 mm |
L2 | 39.5 mm |
M | 22 |