

€17.05/ pieceexcl. VAT
€20.63incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KS |
Type | Male Elbow |
Manufacturer ID | KSL08-02S |
Shape | L-shaped |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | Polyacetal |
Material nut | C3604BD, Stainless steel 304 |
Extended | No |
Weight | 29 g |
D1 | 15.2 mm |
D2 | 17 mm |
H | 17 mm |