

€14.27/ pieceexcl. VAT
€17.27incl. VAT
Sold per: 2Min. order: 2
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KS |
Type | Male Elbow |
Manufacturer ID | KSL07-34S |
Shape | L-shaped |
Material | PBT |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | Polyacetal |
Material nut | C3604BD, Stainless steel 304 |
Extended | No |
Weight | 17 g |
D1 | 13.2 mm |
D2 | 14 mm |
H | 14.29 mm |
L1 | 23.5 mm |
L2 | 23 mm |
M | 17 |