

€24.37/ pieceexcl. VAT
€29.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | Male Elbow |
Manufacturer ID | KQG2L04-02S |
Shape | L-shaped |
Material | Stainless steel 316 |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water, Steam |
Pre-coated thread | Yes |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |
Material nut | Stainless steel 316 |
Extended | No |
Weight | 16.8 g |
D | 9.1 mm |
H | 14 mm |
L1 | 14.4 mm |
L2 | 19.1 mm |
M | 12.6 |