

€10.62/ pieceexcl. VAT
€12.85incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | Male Elbow |
Manufacturer ID | KQ2L16-U03A |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 16 mm |
Thread type | External thread (UNI) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |
Material of threaded plug | Brass |
Material nut | C3604 |
Extended | No |
Weight | 37.4 g |
A | Brass |
D1 | 23.8 mm |
D2 | 21 mm |
H | 22 mm |
L1 | 27.1 mm |
L2 | 32.4 mm |
M | 20.6 |