

€10.16/ pieceexcl. VAT
€12.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | Male Elbow |
Manufacturer ID | KPGL04-M5 |
Shape | L-shaped |
Material | PP |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | EPDM |
Release sleeve material | PP |
Grab ring material | Stainless steel 304 |
Material of threaded seal | NBR |
Material nut | Stainless steel 304 |
Extended | No |
Weight | 4 g |
D1 | 10.4 mm |
D2 | 8 mm |
H | 8 mm |
L1 | 20.7 mm |
L2 | 15.3 mm |
M | 18 |