

€3.04/ pieceexcl. VAT
€3.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KA |
Type | Male Elbow |
Manufacturer ID | KAL06-U01 |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 6 mm |
Thread type | External thread (UNI) |
Thread Size | 1/8 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from 0 to 40 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | PBT |
Material nut | C3604BD |
Extended | No |
Weight | 9 g |
D1 | 12.8 mm |
D2 | 10 mm |
H | 10 mm |
L1 | 20 mm |
L2 | 21.5 mm |
M | 17 |