

€37.98/ pieceexcl. VAT
€45.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | KQG2L |
Manufacturer ID | KQG2L10-01S |
Shape | L-shaped |
Material | Stainless steel 316 |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Pre-coated thread | Yes |
Seal material | FKM |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |