

€13.99/ pieceexcl. VAT
€16.93incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KS |
Type | Male Connector |
Manufacturer ID | KSH06-01S |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Pre-coated thread | Yes |
Seal material | NBR |
Release sleeve material | Polyacetal |
Grab ring material | Stainless steel 304 |
Material nut | C3604BD, Stainless steel 304 |
Extended | No |
Weight | 17 g |
D1 | 12.8 mm |
D2 | 14 mm |
H | 14 mm |
L | 39.5 mm |
M | 17 |