

€16.32/ pieceexcl. VAT
€19.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | Male Connector |
Manufacturer ID | KPGH04-M5 |
Shape | Straight |
Material | PP |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from -5 to 60 °C |
Fluid | Air |
Seal material | EPDM |
Release sleeve material | PP |
Grab ring material | Stainless steel 304 |
Material of threaded seal | NBR |
Material nut | Stainless steel 304 |
Extended | No |
Weight | 4 g |
D | 10 mm |
H | 8 mm |
L | 25.9 mm |
M | 18 |