

€3.04/ pieceexcl. VAT
€3.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KA |
Type | Male Connector |
Manufacturer ID | KAH23-M5 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 3.2 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating pressure | from 10 to 10 bar |
Operating temperature | from 0 to 40 °C |
Fluid | Air |
Seal material | NBR |
Release sleeve material | PBT |
Material nut | C3604BD |
Extended | No |
Weight | 2.1 g |
D | 8.5 mm |
H | 7 mm |
L | 17 mm |
M | 13 |