

€16.88/ pieceexcl. VAT
€20.42incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | Male Branch Y |
Manufacturer ID | KPU10-03 |
Shape | Y-shape |
Material | PP |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air, Nitrogen gas, Water |
Seal material | EPDM |
Release sleeve material | PP |
Material of threaded seal | EPDM |
Material nut | PP |
Extended | No |
Weight | 25 g |
D | 18.5 mm |
H | 22 mm |
L | 67.5 mm |
M | 24 |