

€6.38/ pieceexcl. VAT
€7.72incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KR |
Type | Male Branch Tee |
Manufacturer ID | KRT08-01S |
Shape | T-shape |
Material | PBT |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -5 to 60 °C |
Fluid | Air, Water |
Seal material | NBR |
Release sleeve material | PBT |
Extended | No |
Weight | 14 g |
D1 | 15.2 mm |
D2 | 12 mm |
H | 12 mm |
L1 | 23 mm |
L2 | 24.5 mm |
M | 18.5 |