

€53.03/ pieceexcl. VAT
€64.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQG2 |
Type | Male Branch Tee |
Manufacturer ID | KQG2T10-03S |
Shape | T-shape |
Material | Stainless steel 316 |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 150 °C |
Fluid | Air, Water, Steam |
Pre-coated thread | Yes |
Seal material | FPM (FKM) |
Release sleeve material | Stainless steel 316 |
Grab ring material | Stainless steel 316 |
Material nut | Stainless steel 316 |
Extended | No |
Weight | 41.4 g |
D | 16.6 mm |
H | 17 mm |
L1 | 21 mm |
L2 | 24.3 mm |
M | 17 |