

€11.21/ pieceexcl. VAT
€13.56incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | Male Branch Tee |
Manufacturer ID | KPT04-01 |
Shape | T-shape |
Material | PP |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air, Nitrogen gas, Water |
Seal material | EPDM |
Release sleeve material | PP |
Material of threaded seal | EPDM |
Material nut | PP |
Extended | No |
Weight | 6 g |
D1 | 10.4 mm |
D2 | 10 mm |
H | 12 mm |
L1 | 20.7 mm |
L2 | 23.2 mm |
M | 18 |