SMC

SMC main line filter AFF75B-20

  • ERIKS:24114542
Image 1
▪ Body Size (Applicable compressor output): 75B (75 KW)
▪ Thread: Rc
▪ Port Size: 20 (2)
▪ Accessory: None
▪ Auto Drain: Drain Cock w/o Auto Drain
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Pressure Switch 125VAC, 30VDC: None
▪ Element Service Indicator: None
▪ Pressure Switch 30V: None
▪ Degreasing Wash: None
Save to list

€960.12/ pieceexcl. VAT

€1,161.75incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AFF