SMC

SMC main line filter AFF11C-F04D

  • ERIKS:13460761
Image 1
▪ Body Size (Applicable compressor output): 11C (11kw)
▪ Thread: F [G (Conforms to ISO1179-1)]
▪ Port Size: 04 (1/2)
▪ Accessory: None
▪ Auto Drain: D (N.O. Auto Drain)
▪ Rubber Material: Standard
▪ Air Pressure: Standard
▪ Drain Guide: None
▪ IN-OUT Direction: Standard
▪ Pressure Switch 125VAC, 30VDC: None
▪ Element Service Indicator: None
▪ Pressure Switch 30V: None
▪ Degreasing Wash: None
Save to list

€220.27/ pieceexcl. VAT

€266.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
AFF