

€971.41/ pieceexcl. VAT
€1,175.41incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | CY |
Type | CY1H |
Function | Double acting |
Cushioning | Shock absorber |
Magnetic | No |
Bore diameter | 15 mm |
Stroke length | 200 mm |
Port Size | M 5 mm |