

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | AL-A |
Size | 50 |
Port thread type | BSPP (G) |
Port Size | 3/4 in |
Bowl guard | Without |
Bowl Material | Polycarbonate |
Housing material | Aluminium die-cast |
With bracket | No |
Flow direction | left ? right |
Maximum operating pressure | 10 |
Ambient temperature | from -5 to 60 °C |