Products
Brands
About Eriks
Customer service
BE - English
Home
LPKF-AS2201F-01-06S Angle brac...
SMC LPKF-AS2201F-01-06S Angle bracket - AS*2*1F
ERIKS:
14420699
▪ Size: 22 (1/8, 1/4 Basis - elbow)
▪ Control Method: 0 (Meter-out)
▪ Port Size and Tube Size: 01-06 (Port Size R(PT)1/8 - Tube Size ø6)
▪ Option: S (Sealant)
▪ Fixed Orifice: None
▪ Made to Order: None
▪ Lock Nut: Standard (Hexagon)
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
SMC
Series
AS
Execution
Flow/check valve
Pneumatic connection 1
R 1/8"
Pneumatic connection 2
6 mm
Temperature range
from -5 to 60 °C
Maximum operating pressure
0...1 MPa
See all variants
Log in