

€9.41/ pieceexcl. VAT
€11.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KN |
Type | KNS |
Thread type | Taper ( R ) |
Connection | 1/4 |
Max. temperature | 60 ° |
Weight | 0.013 kg |
Max. operation pressure | 10 bar |
Diameter | 0.9 mm |
Length | 20 mm |