

€8.17/ pieceexcl. VAT
€9.89incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KN |
Type | KNS |
Thread type | Taper ( R ) |
Connection | 1/4 |
Max. temperature | 60 ° |
Weight | 0.013 kg |
Max. operation pressure | 10 bar |
Diameter | 1 mm |
Length | 20 mm |