SMC

SMC Kq2h12-u04 rechte koppeling

  • ERIKS:24126833
Image 1
▪ Male Connector.
▪ Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
▪ Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KQ2
Type
KQ2H
Manufacturer ID
KQ2H12-U04
Shape
Straight
Material
Brass
Tube Outside Diameter
12 mm
Thread type
External thread (UNI)
Thread Size
1/2
Operating pressure
from -1 to 10 bar
Operating temperature
from -5 to 60 °C