

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KP |
Type | KPL |
Manufacturer ID | KPL08-02 |
Shape | L-shaped |
Material | PP |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -20 to 80 °C |
Seal material | EPDM |
Release sleeve material | PP |
Grab ring material | Stainless steel 304 |