SMC

SMC Kompaktzyl. mit Führung MGPL63TF-100Z

  • ERIKS:13988325
Image 1
▪ Bearing type: L (Ball bushing bearing)
▪ Bore Size: Ø63
▪ Port thread Type: TF (G)
▪ Lube-retainer: Without Stable Lubrication Function
▪ Stroke: 100
▪ Auto Switch: No Switch
▪ Lead Wire length: 0.5m (Or None in the Case of No Switch)
▪ Number of auto switches: 2 pcs. (Or None in the Case of No Switch)
▪ Made to Order: None
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
MGP-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
63 mm
Stroke length
100 mm
Port Size
G1/4 in