Products
Brands
About Eriks
Customer service
BE - English
Home
Kompaktzyl. dw G1/2 Ø200x50 o....
SMC Kompaktzyl. dw G1/2 Ø200x50 o.Magnet CQ2B200TF-50DCZ
ERIKS:
13983373
▪ Compact, double acting, single rod, large bore
▪ Bore size (mm): 125, 140, 160, 180, 200
▪ Standard stroke (mm): 10 through 300
▪ Port thread types: Rc, NPT, G
▪ Auto switch capable
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
SMC
Series
CQ2-Z
Function
Double acting
Cushioning
Mechanical
Magnetic
No
Bore diameter
200 mm
Stroke length
50 mm
See all variants
Log in