

€6.73/ pieceexcl. VAT
€8.14incl. VAT
114 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQB2 |
Type | KQB2L |
Manufacturer ID | KQB2L08-02S |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |