

€49.41/ pieceexcl. VAT
€59.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KFG2 |
Type | KFG2V |
Manufacturer ID | KFG2V1209-02S |
Shape | L-shaped |
Material | Stainless steel 316 |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |