

€7.08/ pieceexcl. VAT
€8.57incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2L |
Manufacturer ID | KQ2L12-G03A |
Shape | L-shaped |
Material | PBT / Brass |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |