SMC

SMC Km16-04-06-3 multi koppeling

  • ERIKS:24126461
Image 1
▪ One-touch fittings manifold.
▪ Number of Port A: 3.
▪ Port B Size: ø4, ø6.
▪ Port A Size: ø4, ø6.
Save to list

€9.94/ pieceexcl. VAT

€12.03incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SMC
Series
KM
Type
KM16
Primary connection
6 mm
Secondary connection
6 mm
Material
PBT
Max. operating pressure
10 bar
Temperature
from -5 to 60 °C
Number of outputs
3