

€13.99/ pieceexcl. VAT
€16.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KM |
Type | KM11 |
Primary connection | 4 mm |
Secondary connection | 8 mm |
Material | PBT |
Max. operating pressure | 10 bar |
Temperature | from -5 to 60 °C |
Number of outputs | 6 |