

€5.61/ pieceexcl. VAT
€6.79incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KK |
Type | KK6P |
Shape | Plug (male) |
Thread connection | External thread BSPT (R) |
Size of threaded connection (inch) | 1/2 |
Material | Brass |
Size | 1/2 |
With valve | No |
Temperature range | from -5 to 60 °C |
Seal material | NBR |