

€2.27/ pieceexcl. VAT
€2.75incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KQ2 |
Type | KQ2F |
Manufacturer ID | KQ2F04-M3N |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | Internal thread (M) |
Thread Size | M 3x0.5 |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | Stainless steel 304 |