

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KG |
Type | KGE |
Manufacturer ID | KGE08-00 |
Shape | Bulkhead |
Material | Stainless steel 301, PBT |
Tube Outside Diameter | 8 mm |
Operating pressure | from -1 to 10 bar |
Operating temperature | from -5 to 60 °C |
Seal material | NBR |
Release sleeve material | Stainless steel 304 |
Grab ring material | Stainless steel 304 |