

€4.21/ pieceexcl. VAT
€5.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SMC |
Series | KF |
Type | KFE |
Material | Brass |
Shape | Bulkhead |
Connection 1 | 6x4 mm |
Connection 2 | 1/4" BSPT(R) |
Ambient temperature | from -5 to 60 °C |
Maximum operating pressure | 10 bar |