▪ Model: 20 (1500 L/min)▪ Pressure Range: 5 (0.005~0.9MPa)▪ Power Voltage: 0 (24VDC)▪ Input Signal: 3 (Voltage Style 0~10VDC)▪ Monitor Output: 1 (Analog Output 1~5VDC)▪ Thread: Rc(PT)▪ Port Size: 2 (1/4 [2000,3000])▪ Accessory: None▪ Cable Connector: N (w/oCable Connector)▪ Pressure Display Unit: MPa▪ Options: X26 (For Manifold Mounting)